Apply to be a TradeMaster!
Main product image of Finoris Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 76010821
Magnifying glass
Hover image to zoom

Finoris Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 76010821

Brand:
Hansgrohe
SKU:
76010821
Rating:
(0)
Q&A:
(0)
Finoris Single-Hole Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 76010821
Magnifying glass
Hover image to zoom
$497.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Modern single-hole faucet in brushed nickel for a puristic bathroom ambience - includes push-open drain The Finoris 100 single-hole bathroom faucet in brushed nickel with push-open drain assembly from hansgrohe interprets the classic operating concept surprisingly new and modern via a slim single handle. The slim, geometric shapes fit particularly well into a puristic bathroom ambience. There, the faucet sets an expressive accent with its easy-to-clean surface in brushed nickel. The high quality faucet keeps what the elegant design promises. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The quiet and crystal clear laminar spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM even at high water pressure. The sink is the heart of the bathroom. Here, the high spout simplifies with approx. 4 in. distance from the aink for many everyday tasks (ComfortZone 100). Whether it is filling large vessels or washing hair quickly under the faucet, the Finoris single-hole bathroom faucet 100 supports confidently. Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.

  • Finoris fittings impress with their slim shape and precise geometric design
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • Saves money, protects the environment: the flow rate is reduced to max. 1.2 GPM (EcoRight)
  • With drain fitting: the push-open drain is operated via a pressure plug. Without lever on the back, the design looks even more elegant
  • Easy installation: the faucet is connected to the water connections via flexible connection hoses (3/8-inch)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • More freedom of movement: the distance between the spout and the sink provides space for comfortable use (ComfortZone 100)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Warranty:

Limited Lifetime

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Type:

Manual

Faucet Configuration:

Single Hole

Drain Type:

Push Pop-Up / Clicker

Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

cUPC / IAPMO

Spout Reach:

5"

Finish:

Brushed Nickel

Installation Type:

Deck Mount

Spout Height:

3.63"

Series:

Finoris

Handle Style:

Lever

Application:

Residential

Number of Holes:

1

Finish Family:

Brushed Nickel

ADA:

Yes

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.63"

Flow Rate (GPM):

1.2

Connection Type:

Compression

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy