Apply to be a TradeMaster!
Main product image of 4.25" Carrier Bridge
Magnifying glass
Hover image to zoom

4.25" Carrier Bridge

Brand:
Hap
SKU:
PL-1111-CB1
Rating:
(0)
Q&A:
(0)
4.25" Carrier Bridge
Magnifying glass
Hover image to zoom
$2.40 each
BOX UP & SAVE 7%
$55.75 box of 25
$2.23 each
In Stock
In Stock
Get 611 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
16 Gauge Steel
Product Highlight: Finish
Powder Coated

Description

–
Features
  • When combined with HAP Bullets and HAP Hangers on the threaded rod, the Carrier Bridge effectively holds your pipes securely, even with a gap from the mounting surface.
  • Designed to accommodate a 3/8" threaded rod in the center hole.
  • Proprietary 16-gauge spring steel construction.
  • Durable powder coat finish; suitable for indoor or outdoor use.
  • Use with HAP Bullets, HAP Hangers, or HAP B-Hangers (1/2" to 2")

Specs

–
Product Type:

Pipe Hanger

Application:

Threaded Rod

Material:

16 Gauge Steel

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy