Apply to be a TradeMaster!
Main product image of Eazy Plug, PL-1111-EZP1/2
Magnifying glass
Hover image to zoom

Eazy Plug, PL-1111-EZP1/2

Brand:
Hap
SKU:
PL-1111-EZP1/2
Rating:
(0)
Q&A:
(0)
Eazy Plug, PL-1111-EZP1/2
Magnifying glass
Hover image to zoom
$1.87 each
BOX UP & SAVE 6%
$26.40 box of 15
$1.76 each
In Stock
In Stock
Get 690 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Unfinished

Description

–
Features
  • The HAP EZ Plug is designed for use with hot and cold water systems during testing of 1/2" FNPT outlet pipes.
  • Reusable test plug for pressure testing in bathtub and shower installations.
  • Can be left in place during drywall or tile installation to keep the connection clean.
  • Easy to install; no tools required.
  • Maximum temperature of 160°F and pressure rating of 200 PSI.

Specs

–
Application:

Rough In

Product Type:

Pipe Hanger

Finish:

Unfinished

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy