Apply to be a TradeMaster!
Main product image of 15" - 26" Adjustable Large Mounting Brace
Magnifying glass
Hover image to zoom

15" - 26" Adjustable Large Mounting Brace

Brand:
Hap
SKU:
PL-1111-MB10
Rating:
(0)
Q&A:
(0)
15" - 26" Adjustable Large Mounting Brace
Magnifying glass
Hover image to zoom
$11.58 each
BOX UP & SAVE 9%
$528.00 box of 50
$10.56 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
15" - 26" Adjustable Large Mounting Brace

Product Features
  • Locator dimples on face of the bar allows for exact positioning of a single or multiple HAP SuMo Hangers.
  • The dimple allows screws to start quickly and prevents screws from stripping out when attaching the HAP SuMo Hangers.
  • The mountain legs are bendable and can be used on metal or wood studs.
  • The brace length is adjustable to fit to your specific mounting needs.

Specs

–
Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy