Apply to be a TradeMaster!
Main product image of 1-1/2" x 5" Stud Guard protects pipes from nails or screws
Magnifying glass
Hover image to zoom

1-1/2" x 5" Stud Guard protects pipes from nails or screws

Brand:
Hap
SKU:
PL-1111-SNP10
Rating:
(0)
Q&A:
(0)
1-1/2" x 5" Stud Guard protects pipes from nails or screws
Magnifying glass
Hover image to zoom
$1.37 each
In Stock
In Stock
Get 80 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 5"
Product Highlight: Material
16 Gauge Steel
Product Highlight: Finish
Powder Coated

Description

–
The 1-1/2" x 5" stud guard is easy-to-install with just a cordless drill. These hap system stud guards are designed to help protect wiring and pipes from nails or screws and has a durable powder-coated finish that can be used in indoor or outdoor applications.

Product Features
  • Stud guard helps protect against screw or nail penetration
  • Quick installation – can be installed with a cordless drill and screws
  • 16g spring steel
  • Powder coated to prevent galvanic corrosion and provides durability for outdoor applications

Specs

–
Size:

1-1/2" x 5"

Type:

Stud Guard

Material:

16 Gauge Steel

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy