Apply to be a TradeMaster!
Main product image of 3" Lockable Hap Pipe Hanger Fits 3" PVC, Copper, Stainless and Black Pipes
Magnifying glass
Hover image to zoom

3" Lockable Hap Pipe Hanger Fits 3" PVC, Copper, Stainless and Black Pipes

Brand:
Hap
SKU:
PL-1111-V30
Rating:
(0)
Q&A:
(1)
3" Lockable Hap Pipe Hanger Fits 3" PVC, Copper, Stainless and Black Pipes
Magnifying glass
Hover image to zoom
$12.78 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
10 Gauge Steel
Product Highlight: Finish
Powder Coated

Description

–
The innovative – hold and protect – hap system pipe hanger with locking system is designed to securely hold 3” PVC, copper, stainless and black pipe. The locking systems provides additional security and load capacity. This easy-to-install hanger protects pipe and can be reused if the pipe location needs to be changed. Hap system hangers are suitable for horizontal or vertical pipe installation and has a durable powder-coated finish that can be used in indoor or outdoor applications.

Product Features
  • Quick installation – can be installed in 1.5 minute compared to old method that takes 7 minutes
  • Meets existing construction codes
  • Powder coated to prevent galvanic corrosion and provides durability for outdoor applications
  • Increase profits by up to 40%
  • Save 20% material and labor cost
  • Cut installation time
  • No callbacks
  • No more work injuries

Specs

–
Application:

3" PVC

3" Copper

3" Stainless

3" Black

Material:

10 Gauge Steel

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the lockable "sumo" pipe hangers hold and support the weight of the pipe in a vertical pipe installation?

Asked by jesse 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jesse! Yes, the model PL-1111-V30 is designed for vertical support, denoted by the V in the model number.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy