Apply to be a TradeMaster!
Main product image of Foil-Grip 1402 Silver Printed Pressure-Sensitive General-Purpose Rolled Mastic Sealant Tape (2" x 100'), 304099
Magnifying glass
Hover image to zoom

Foil-Grip 1402 Silver Printed Pressure-Sensitive General-Purpose Rolled Mastic Sealant Tape (2" x 100'), 304099

Brand:
Hardcast
SKU:
304099
Rating:
(0)
Q&A:
(0)
Foil-Grip 1402 Silver Printed Pressure-Sensitive General-Purpose Rolled Mastic Sealant Tape (2" x 100'), 304099
Magnifying glass
Hover image to zoom
$26.18 each
In Stock
In Stock
Get 93 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Butyl
Product Highlight: Color
Silver
Product Highlight: Length
100'
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Inches)
1200" Length

Description

–
Foil-Grip 1402 is a pressure-sensitive, 40-year cycle, duct joint and general purpose rolled mastic sealant. It provides an instant water-resistant air-tight grip to most surfaces including sheet metal, flex duct, and PVC-coated duct. Foil-Grip 1402 is suitable for subgrade application on PVC-coated duct and is ideal for replacement applications.

Features:
  • Ideal for replacement applications as well as new installs
  • True zero VOC
  • All pressure classes up to 20" w.c.

Specs

–
Material:

Aluminum

Butyl

Color:

Silver

Length:

100'

Product Type:

Mastic Tape

Width (Inches):

2"

Length (Inches):

1200"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy