Apply to be a TradeMaster!
Main product image of Foil-Grip 1403-181BFX Silver Printed Pressure-Sensitive General-Purpose Rolled Mastic Sealant Tape Suitable for Colder Temperatures (3" x 100'), 309780
Magnifying glass
Hover image to zoom

Foil-Grip 1403-181BFX Silver Printed Pressure-Sensitive General-Purpose Rolled Mastic Sealant Tape Suitable for Colder Temperatures (3" x 100'), 309780

Brand:
Hardcast
SKU:
309780
Rating:
(1)
Q&A:
(0)
Foil-Grip 1403-181BFX Silver Printed Pressure-Sensitive General-Purpose Rolled Mastic Sealant Tape Suitable for Colder Temperatures (3" x 100'), 309780
Magnifying glass
Hover image to zoom
$43.23 each
In Stock
In Stock
Get 19 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
100'
Product Highlight: Width (Inches)
3" Width
Product Highlight: Color
Printed

Description

–

Foil-Grip 1403-181BFX is a UL 181B-FX listed, pressure-sensitive, 40-year cycle, duct joint and general-purpose rolled sealant. Foil-Grip 1403-181BFX provides an instant water-resistant grip to most surfaces including sheet metal, duct board, flex duct, PVC-coated duct, and duct wrap vapor barriers. Foil-Grip 1403-181BFX is suitable for subgrade application on PVC-coated duct and is ideal for replacement applications.


Features:


  • Ideal for replacement applications as well as new installs, especially in colder climates.
  • Meets requirements for UL 181B-FX
  • True zero VOC
  • All pressure classes up to 30" w.c.

Specs

–
Product Type:

Sealant

Length:

100'

Width (Inches):

3"

Color:

Printed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Multiple Uses

Used to seal the seams of a rigid foam insulation channel as well as sealing/affixing foam pipe insulation under a manufactured home. This stuff is aggressive and confidence inspiring. Standard duct tape crumbles here in our northern climate, but I believe this stuff will hold up for a very long time.
Dirt Stache
Spokane, WA
2 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy