Shop Resideo Sale
Main product image of Stay-Silv 15 .050" x 1/8" 7 Stick Tube, 15% Silver
Magnifying glass
Hover image to zoom

Stay-Silv 15 .050" x 1/8" 7 Stick Tube, 15% Silver

Brand:
Harris
SKU:
1520FMPOP
Rating:
(1)
Q&A:
(0)
Stay-Silv 15 .050" x 1/8" 7 Stick Tube, 15% Silver
Magnifying glass
Hover image to zoom
$111.90 each
In Stock
In Stock
Get 33 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
5% Phosphorus, 80% Copper, 15% Silver

Description

–
Stay-Silv 15% Flat Brazing Rods
For many years the standard of the industry, the 15% silver alloy has proven its value. This filler metal is excellent for situations in which close fit-up does not exist, and where thermal expansion and service vibration are involved.

  • .050" x 1/8" x 20"
  • 15% Silver
  • Phos-Copper Brazing Alloy

Specs

–
Size:

1/8"

Product Type:

Brazing Rod

Material:

5% Phosphorus

80% Copper

15% Silver

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD ACR Copper Coupling w/ Roll Stop
SKU: 20694-ELKHART
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works

Tried on my 1/2'' and 3/4'' copper pipe and connector, with MAP gas and TS8000. Works very well.
David
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy