Apply to be a TradeMaster!
Main product image of Stay-Silv 15% Flat Brazing Rods (28 Sticks per Tube)
Magnifying glass
Hover image to zoom

Stay-Silv 15% Flat Brazing Rods (28 Sticks per Tube)

Brand:
Harris
SKU:
15620F1
Rating:
(18)
Q&A:
(0)
Stay-Silv 15% Flat Brazing Rods (28 Sticks per Tube)
Magnifying glass
Hover image to zoom
$262.84 each
In Stock
In Stock
Get 261 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
15% Silver, 5% Phosphorus, 80% Copper
Product Highlight: Volume
1 lb

Description

–
Stay-Silv 15% Flat Brazing Rods


  • .050" x 1/8" x 20"
  • 15% Silver, 5% Phosphorus, remainder Copper
  • Best alloy at filling gaps when close fit-ups cannot be made
  • Highest joint ductility and strength in HVAC-R applications
  • Solidus Temperature: 1190°F, 643°C
  • Liquidus Temperature: 1475°F, 802°C
  • Recommended Brazing Range: 1300-1500°F, 705-815°C
  • Meets AWS BCuP-5

Specs

–
Product Type:

Brazing Rod

Material:

15% Silver

5% Phosphorus

80% Copper

Application:

Plumbing

Volume:

1 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Perfect

Better than current standard. Excellent flow. Best price.
WaffenTech
Phoenix
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Good price

Works like it was meant to
Hvac
Jackson ga
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Thanks for always having these in stock!
Ollie
Dubuque
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I have been using these for a while now and they are just as good as the other brand i used to use that was $50-$60 more. Love the savings and quality! Thank you!
Soonerguy78
Enid, Ok
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Professional
Ray
Niles
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great price and fast shipping.
jj
Hagerstown, Md
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product!

Great product. No issues using it si far and would definitely buy again.
KingKhan
Melville, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RECEIVED PRODUCT IN A TIMLY MANNER

WILL ORDER AGAIN
CHILLY WILLY
Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wiould Buy This Product again

and Again
Tim
Uniontown, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stay-Silv 15 at SH

I am a regular customer at SH. I use nothing but the 15% on my copper to copper joints. I normally don't purchase this product at SH but was running low and added this tube to my order without checking pricing. I later discovered that I overpaid considerably as compared to my local refrigeration supply house for the same brand % silver and quantity. SH usually has the best pricing on most things, but not always.
Big Shrub
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy