Shop Limited Time Deals
1/16" x 18" Safety-Silv High-Silver (30%), 15 Troy Oz

1/16" x 18" Safety-Silv High-Silver (30%), 15 Troy Oz

Brand:
Harris
SKU:
30318L
Rating:
(0)
Q&A:
(0)
1/16" x 18" Safety-Silv High-Silver (30%), 15 Troy Oz
30318L has been discontinued
Discontinued August 4, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Material
32% Zinc, 30% Silver, 38% Copper

Description

High Silver Brazing Alloy Wire

High silver content alloy; makes premium-quality brazes. Free-flowing with unsurpassed capillary attraction and deep penetration with high ductility.

Typical Application: Suitable for use in the food processing industry. Silver color is excellent match for stainless steel and silverware applications.

Specs

Product Type:

Brazing Alloy

Material:

32% Zinc

30% Silver

38% Copper

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm