Apply to be a TradeMaster!
Main product image of 1/16" Safety-Silv Tin-Bearing Silver (45%), 3 Troy Oz
Magnifying glass
Hover image to zoom

1/16" Safety-Silv Tin-Bearing Silver (45%), 3 Troy Oz

Brand:
Harris
SKU:
45T33
Rating:
(0)
Q&A:
(0)
1/16" Safety-Silv Tin-Bearing Silver (45%), 3 Troy Oz
Magnifying glass
Hover image to zoom
$86.17 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
45% Silver, 25% Zinc, 27% Copper, 3% Tin

Description

–
Tin-bearing Silver Brazing Alloy Performs like a 45% silver, cadmium-bearing alloy, but is cadmium-free. Lower melting temperature that Safety-Silv® 45. Excellent fillet-forming qualities. Produces high-strength, ductile joints. NSF Certified to NSF 51.

Specs

–
Product Type:

Brazing Alloy

Material:

45% Silver

25% Zinc

27% Copper

3% Tin

Application: