Apply to be a TradeMaster!
Main product image of 1/16" Safety-Silv Tin-Bearing Silver (45%), 5 Troy Oz
Magnifying glass
Hover image to zoom

1/16" Safety-Silv Tin-Bearing Silver (45%), 5 Troy Oz

Brand:
Harris
SKU:
45T35
Rating:
(0)
Q&A:
(0)
1/16" Safety-Silv Tin-Bearing Silver (45%), 5 Troy Oz
Magnifying glass
Hover image to zoom
$352.91 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
25% Zinc, 45% Silver, 3% Tin, 27% Copper

Description

–
Tin-bearing Silver Brazing Alloy Performs like a 45% silver, cadmium-bearing alloy, but is cadmium-free. Lower melting temperature that Safety-Silv® 45. Excellent fillet-forming qualities. Produces high-strength, ductile joints. NSF Certified to NSF 51.

Specs

–
Product Type:

Brazing Alloy

Material:

25% Zinc

45% Silver

3% Tin

27% Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy