Apply to be a TradeMaster!
Main product image of Stay-Silv 5 .050" x 1/8" 7 Stick Tube
Magnifying glass
Hover image to zoom

Stay-Silv 5 .050" x 1/8" 7 Stick Tube

Brand:
Harris
SKU:
5620FMPOP
Rating:
(0)
Q&A:
(0)
Stay-Silv 5 .050" x 1/8" 7 Stick Tube
Magnifying glass
Hover image to zoom
$49.60 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
5% Silver

Description

–
Harris Stay-Silv 5 .050" x 1/8" 7 Stick Tube


  • Length: 1/8"
  • Medium-silver Phos-Copper Brazing Alloy
  • These medium-range alloys are well suited where close fit-up cannot be maintained. These filler metals are somewhat more ductile than Harris 0 or Stay-Silv 2.

Specs

–
Product Type:

Brazing Rod

Size:

1/8"

Material:

5% Silver

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy