Apply to be a TradeMaster!
Main product image of 20" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (659 Series)
Magnifying glass
Hover image to zoom

20" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (659 Series)

SKU:
043421
Rating:
(10)
Q&A:
(3)
20" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (659 Series)
Magnifying glass
Hover image to zoom
$85.56 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.

Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White Finish
  • Average face velocity = 390 fpm, based on filter capacity rating of 2 CFM per square inch of gross filter area. Free area averages 75% of grille core. For quick calculation free area (sq. in.) = listed width x lengthx .75

Specs

–
Product Type:

Return Filter Grille

Wall Opening (Inches):

20" x 30"

Height (Wall Opening):

30"

Width (Wall Opening):

20"

Color:

White

Overall Size:

21-3/4" x 31-3/4"

Material:

Steel

Application:

HVAC

Series:

659

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
Overall Size
CURRENT ITEM
Product Image of 20" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (659 Series)
20" x 30" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (659 Series)
SKU: 043421
(10)
Return Filter Grille
20" x 30"
30"
20"
21-3/4" x 31-3/4"

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Quality at best prices shipped quickly.

Best source for home projects.
TL
Charlotte NC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal

Quick shipping and better price than the local supplier.
Modern
MD
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure, high quality.

The return air filter is perfect for my need it is exactly what I wanted. When I called and made the order the person who helped me was very kind and helpful. A pleasure to speak with and very helpful. She was a very nice lady.
Angaw
GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product

Accurate description, well made.
79grenade
Peach Bottom, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Got this return filter vent it's very sturdy and fits my need.
Carolinaplumber2
Greenville NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Arrived as described, and fit the prepared opening perfectly.
Bob
Norfolk, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Exchanged shipping damaged vent easily no problem.
Ffej
Live Oak,Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HI Quality, quick delivery

HI Quality, quick delivery. This was installed in the ceiling and it looks great, we tried another brand and the other brand could not even support its own weight.
John
Albany, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this product and company

Item arrived without so much as a blemish. Best packaging I've ever seen!
Engineer in S.C.
Columbia, S.C.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Aprilaire humidifier

I purchased the Aprilaire 500 whole house humidifier. Humidity is adjusted automatically based on the humidity in the house and the temperature outside. I was looking for a reliable product that does the work for me so I don't have to constantly adjust the setting manually. The weather is very dry in the winter where I live. This unit was the answer. Very easy to install. Installation instructions are easy to understand. product works great. Highly recommended.
Keith
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: On all your return air filter grills is the listed size of the grile the air filter size

Asked by Hillbilly from the woods 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the listed size of the air filter grille is the size of the air filter.

Was this review helpful to you?
-

Yes, the listed size is the size of the filter. 1" thick.

Was this review helpful to you?

Q: When installing this 24x24 grille, should the fins be angled upward or downward. Does it make a difference? If it makes a difference, why up or down? Secondly, how does the 1" filter get replaced in this model? I don't see hinges or a way to open it other than removing the entire grille. Do you carry hinged wall return air filter grilles for either 1" or 4" deep filters? Thank you!

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the installation orientation does not make much of a difference beyond the appearance of the product. There are some small advantages to directing the air in the path of flow in the duct if velocities are high, but that usually isn't necessary. This model does include concealed hinges to change the filter.

Was this review helpful to you?

Q: Is this the outsdie demensions of the grill. I am trying to cover a 19 x 24 cutout in a door. I assume the width is 20 inches and the height is 25 inches and it does not use a filter. Any other suggestions would be appreiated! thanks Barry

Asked by Barry 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following sizing diagram for full details on the dimensions of filter grilles with this style: http://s3.pexsupply.com/manuals/1305642783328/56257_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy