Apply to be a TradeMaster!
Main product image of 4' Golden Sand Baseboard Diffuser (464 Series)
Magnifying glass
Hover image to zoom

4' Golden Sand Baseboard Diffuser (464 Series)

SKU:
10727
Rating:
(21)
Q&A:
(0)
4' Golden Sand Baseboard Diffuser (464 Series)
Magnifying glass
Hover image to zoom
$113.93 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Four-foot length with dual valves
  • Airfoil valves reduce resistance
  • Equal air distribution over the length of the diffuser
  • Face can be easily removed
  • Golden Sand finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Overall Size:

    48" x 4-1/2"

    Height (Wall Opening):

    2-5/16"

    Width (Wall Opening):

    24"

    Color:

    Golden Sand

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    Color
    CURRENT ITEM
    Product Image of 4' Golden Sand Baseboard Diffuser (464 Series)
    4' Golden Sand Baseboard Diffuser (464 Series)
    SKU: 10727
    (21)
    Supply Diffuser
    48" x 4-1/2"
    2-5/16"
    24"
    Golden Sand
    Supply Diffuser
    48" x 4-1/2"
    2-5/16"
    24"
    Brown

    You May Also Need

    Product Reviews

    4.86 out of 21 reviews
    100% would recommend this product
    4.86
    out of 21 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 21 reviews

    Perfect replacement for the original from 1977

    Perfect color, dimensions, and very heavy gage. Was shipped in a box surrounded by packing foam inside another box! No dents/dings/scratches! Great product
    Electrician75
    Indiana
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This was a great purchase

    I ordered the register covers once I had my new floor installed and they look great. The fast shipping of these was one of the best things about this purchase as well.
    Mrs Hurst
    Ohio
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great products

    Have been doing the house over and have so far purchased 3 vents. All were shipped fast and well packed. Very pleased.
    frank
    boston
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Don't need another, but if I did I would buy it here

    Needed quick delivery & I got it
    Ron
    LaFayette, N.Y
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Product

    Exactly as expected, they look great
    DanielB
    Kittanning, PA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I love the products and plan to buy more and tell my family

    The products matched my furniture and fits perfect
    Fonz
    Uncasville Ct
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very Happy

    I love the color. And very happy that I was able to find the sizes I needed. You won't find these in a hardware store.
    Rosy
    Greenwood
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    xxxxx

    good product, good service
    jpc
    il
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again. Good price, fast delivery.

    This was the best price I could find and they got it to me really fast.
    Skifast
    Canton oh
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what we needed - and it fit!

    This was a replacement for a register that had rusted through in our 1968 built house. I was very worried that it would be a lot of work to replace, but once we got the old one out, this one slid into place perfectly. It was slightly shorter than the old one, but since I was repairing the wall and painting the room, it worked out fantastically. THANK YOU for carrying this kind of 'retrofit' piece. I will be back as we refurbish our other rooms.
    Kristy
    Wisconsin
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy