Apply to be a TradeMaster!
Main product image of 24" Golden Sand Baseboard Diffuser (Series 462)
Magnifying glass
Hover image to zoom

24" Golden Sand Baseboard Diffuser (Series 462)

SKU:
10725
Rating:
(19)
Q&A:
(1)
24" Golden Sand Baseboard Diffuser (Series 462)
Magnifying glass
Hover image to zoom
$60.61 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand

Description

–

Hart & Cooley 10725 24" Golden Sand Baseboard Diffuser (Series 462)

A 24" baseboard supply diffuser used in residential forced-air HVAC systems to distribute supply air along a wall or under a window opening.

Key Features:

  • All-steel construction
  • Two-foot length
  • Airfoil valves designed to reduce resistance
  • Designed for equal air distribution over the length of the diffuser
  • Face can be easily removed
  • Golden Sand enamel finish

Compatibility & Applications:

  • Product type: Supply diffuser, Series 462
  • Intended for baseboard supply applications using a 24" baseboard diffuser in the Series 462 style

Installation & Operation Notes:

  • Installation should be performed by a qualified HVAC installer or experienced tradesperson
  • Use the product's submittal drawing to verify fit before installation
  • Overall size: 24" x 4-1/2"
  • Wall opening height: 2-5/16"
  • Wall opening width: 16"

Maintenance & Troubleshooting:

  • The removable face design supports easier cleaning
  • If airflow seems restricted or uneven after installation, confirm the opening size, the diffuser is seated correctly, and the supply path behind the diffuser is unobstructed

Specs

–
Product Type:

Supply Diffuser

Series:

462

Overall Size:

24" x 4-1/2"

Height (Wall Opening):

2-5/16"

Width (Wall Opening):

16"

Color:

Golden Sand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
CURRENT ITEM
Product Image of 24" Golden Sand Baseboard Diffuser (Series 462)
24" Golden Sand Baseboard Diffuser (Series 462)
SKU: 10725
(19)
Supply Diffuser
24" x 4-1/2"
2-5/16"
16"
Golden Sand
Supply Diffuser
24" x 4-1/2"
2-5/16"
16"
Brown

You May Also Need

4' Golden Sand Baseboard Diffuser (464 Series)
SKU: 10727
Hart & Cooley

Product Reviews

4.74 out of 19 reviews
94% would recommend this product
4.74
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
16%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Very Good Base Board Diffuser

We ordered the sand version to replace the base board diffuses that came with the house some 42 years ago. White ones were painted and replaced the diffuses during a family room remodel. Their performance met or exceeded our expectations especially during the A/C season. WE expect the same for the sand colored ones except these are replacing the ones in our living room, dining room and one upstairs bedroom. Overall, these are the wat to go when one upgrades their forced hot air system to one with A/C. It makes for a better air distribution and overall comfort.
VS

Most Liked Negative Review

First class service,second class product

The service was great as the diffusers I ordered arrived promptly. The packing wasn't good as the units bounced around loosely in the box.Each model 462 diffuser weighs about 60% as much as the unit I intended to replace it with. They are in my opinion,flimsy. Unfortunately,this is the world we live in today and I probably can't find anything better.
Showing 1-10 of 19 reviews

I am planning on buying this product again

Easy to install, neater and cleaner
Rich
Bethany, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase again

This is a great product. Pricing is a bit on the higher end but it's good quality.
Berly
Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected product, good fit, very quick online delivery

Hard to find product for replacing old floor heat register. This one stood out from other options.
Bruce
Cincinnati
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

24 inch Baseboard Diffusers are hard to find, and if you find them they are white. This one is a beautiful dark sand color. It was just the right color for our kitchen. We will buy all of our HVAC needs from Supply House. Fast and friendly service too!
Catlady
Stow OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First class service,second class product

The service was great as the diffusers I ordered arrived promptly. The packing wasn't good as the units bounced around loosely in the box.Each model 462 diffuser weighs about 60% as much as the unit I intended to replace it with. They are in my opinion,flimsy. Unfortunately,this is the world we live in today and I probably can't find anything better.
Bigbuddy
Coopersburg,Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Quality product. Good communication. Fast shipping
Stingray Greg
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted!

SupplyHouse.com was excellent to work with and I received the item quick! Would order from them again!!
April
Bedford, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We have been updating our home with paint, carpet, and flooring. After searching for new floor registers, in brown, I finally found them at Supply House. They are wonderful and fit perfect. The color fits the new floor. Service was quick and they came quickly to our home. I would use this company again.
Connie
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad you had what I needed! !

I was looking for a 20 inch register that no one had so I was lucky enough to find a 24 inch one here and they even had the light brown color!!! Before ordering I sent an email verifying it had the piece to adjust air flow and they got back yo me right away with a YES !!
Lj
IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Replaced all the original registers that came with the house, and it really looks nice, so glad I went with the sand color, rich looking...thanks for a great product.
MO
Pittsburgh, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the height of the Baseboard Diffuser Series 462

Asked by Bud 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Series 462 diffusers are 4-1/2" in height. We link the submittal drawing on the product page which shows all dimensions in case you needed any other specifications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy