Apply to be a TradeMaster!
Main product image of 10" x 5" (Wall Opening Size) White Sidewall/Ceiling Register (661 Series)
Magnifying glass
Hover image to zoom

10" x 5" (Wall Opening Size) White Sidewall/Ceiling Register (661 Series)

SKU:
10818
Rating:
(114)
Q&A:
(3)
10" x 5" (Wall Opening Size) White Sidewall/Ceiling Register (661 Series)
Magnifying glass
Hover image to zoom
$24.01 each
In Stock
In Stock
Get 204 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Contains Screws

Specs

–
Includes:

Screws

Product Type:

Supply Register

Wall Opening (Inches):

10" x 5"

Overall Size:

11-5/8" x 6-5/8"

Height (Wall Opening):

5"

Width (Wall Opening):

10"

Color:

White

Material:

Steel

Application:

HVAC

Series:

661

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Supply Register
10" x 5"
11-5/8" x 6-5/8"
5"
10"

You May Also Need

12" x 5" (Wall Opening Size) White Sidewall/Ceiling Register (661 Series)
SKU: 10822
Hart & Cooley

Product Reviews

4.76 out of 114 reviews
95% would recommend this product
4.76
out of 114 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
8%
3 star
2%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I'm grateful for my brand new retro style white sidewall reg

I'm rehabbing a 50 year old condominium and my original registers were in rusted, battered, crusty with many layers of paint condition. I was thrilled when my google search found these new white registers in stock. The control lever works well. It fits my vent pipe perfectly. It compliments my new gray and white decor. It looks fresh and new. I am very pleased with the product. Thanks so much for having it in stock.
VS

Most Liked Negative Review

Not as good as I had hoped

The actual product, I was disappointed in but seeing as this seems to be the only brand that makes a 12" x 5" register anymore, it will have to do. The plastic slider is pretty difficult to use without fear of breaking it since it is so tight (even a little painful.) In fact, one came already broken in the package so I just used that one on a vent that probably will never get closed. The brand talks about it being a tight seal when closed, which is a joke considering every single one I bought had warped blades so plenty of gaps. Again, it is the only option that I have so it will have to do.
Showing 1-10 of 114 reviews

Worked well and fast shipping

We had previously ordered these registers from another online retailer (yes Bezos, 😔) and they were defective, so we searched online and found Supply House. They shipped them fast and the dampers worked great! They were also a much better price on Supply House! Being a contractor, we received fast and free shipping. Great company to work with!
The JAM
Portland, OR
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement for a Hard-to-Find Item

The register worked perfect. I looked all over for this 10x5 register and kept ending up pointed to this item. My only complaint was that my order didn't include the screws and of the thousand or so oddball screws I have, none are white. Spray paint took care of it. Great purchase otherwise.
Phinner
Carmichael, CA
7 months ago
Was this review helpful to you?

Just what I wanted. Perfect fit

Perfect fit
LG
Pineville NC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement register

Replaced after a paint job, great item
SW
Rancho Cucamonga, Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent Cover

Arrived quickly and in good condition. It was easy to install.
Mark
Cranston, RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice replacement

The original vents were 30 plus years old. After years of cleaning and washing them the paint was coming of. So I decided to replace them instead of spray painting them. The replacements fit the hole perfectly and are just a tad bigger on the outside. Not as heavy construction as older ones but do the job just fine. I was glad I found them.
Hoffbird
Landisville PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for kind of odd size heat duct

The interior dimensions of my 63 year old heat duct is 9 3/4 by 4 3/4. Lucky I found this register as it fit perfectly including the screw holes lining up correctly. Nice quality, great price at Supply House, screws are included.
TJOMF
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OMG, what a visual difference this register has made

What a visual difference this register has made and it was very simple to install. I am very pleased with my purchase indeed.
Thai W
Baltimore, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

Tack weld that secures louvres to wall plate separated on unpackaging. Louvre switch easily pops off of slide.
JM
Columbia, SC
2 years ago
Was this review helpful to you?

Good fit

Good fit
Sam
Kansas City, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the mounting screw spacing on the 4 x 6 Model 661 register? I believe the dimensions of my duct and old register are compatible but I would like to verify the screw hole locations. Thank you.

Asked by Chris 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The holes for the screws are 5/16'' from the edge of the product. Please reference the submittal sheet in our resources.

Was this review helpful to you?

Q: Wanted to make sure this was going to fit, my hole size is 16 x 8 exactly. So i dont purchase the wrong registers is the face plate on the register oversized example 18 x 10 so the register doesnt just fall through the hole.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The hole sizes on these units are 1/4" less than the listed size. The outer dimensions are slightly larger than the listed size. Please refer to the link below for complete dimensional inforamtion. http://s3.pexsupply.com/manuals/1312996184987/60318_PROD_FILE.pdf

Was this review helpful to you?

Q: can you tell me the overall width and height of 10841 model number louvered grill 30"x 6"is that the hole size. my hole size is 30and 1/2" by 6 and 1/2"

Asked by greg 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product is designed to fit inside the opening - so if you order a 30" x 6" register, it will be slightly undersized to fit inside the opening. Please refer to the following submittal drawing for a detailed diagram: http://s3.pexsupply.com/manuals/1297778279270/47649_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy