The Day Savers – A National Tradesmen Day Contest
Main product image of 12" x 6" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
Magnifying glass
Hover image to zoom

12" x 6" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)

Brand:
Bluefin
SKU:
RG4W12-6
Rating:
(45)
Q&A:
(0)
12" x 6" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
Magnifying glass
Hover image to zoom
$7.71 each
In Stock
In Stock
Get 625 Tue, Sep 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Steel

Description

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • For heating or cooling
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish

Specs

Product Type:

Supply Register

Wall Opening (Inches):

12" x 6"

Overall Size:

13-1/4" x 7-1/4"

Height (Wall Opening):

6"

Width (Wall Opening):

12"

Color:

White

Material:

Steel

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Product Image of 12" x 6" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
12" x 6" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
SKU: RG4W12-6
(45)
Supply Register
12" x 6"
13-1/4" x 7-1/4"
6"
12"

You May Also Need

10" x 6" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
SKU: RG4W10-6
Bluefin

Product Reviews

4.96 out of 45 reviews
100% would recommend this product
4.96
out of 45 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 45 reviews

Everyone did not have this size

12 by 4 and 12 by 6 were the only size everyone had but what I needed was 12 by 5. I could only find it with SupplyHouse.
Iceman
Murfreesboro, Tn 37130
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Your products are as advertised, and they arrive in a timely manner. I own an older home and usually the hole patterns of today are different than what I have. Thus, I like that you carry the same product from different companies - sometimes, I get lucky and one of your companies has exactly (or close to) what I need. On this latest order, the company spec sheet does not provide a dimension between the holes. You might advise a Bluefin Rep of this oversite.
Golfer
Chillicothe, Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice item

Will purchase any additional if needed
Moonshine
Greenville,SC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would

It was the size I needed, and the quality I expected.
Norms
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good dealing

Amazing style and great service
Mianw
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality air vents

Quality product and quality services. Arrived fast. Will be buying more
Mr Tyler
Orange county CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and exactly what I needed

I was not familiar with Supply House before this order, but would definitely order again. This was an unusual size to obtain and was very glad they had it. Plus it was reasonably priced and arrived quickly. All good and deserving of 5 stars!
AHudson
Georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product/Smooth Transaction

The product was a quality product just as described! The shipment was quick and no complaints on the ease of the transaction.
BonMic
IA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice looking vent cover, but not the right fasteners

The louvers work smoothly and the finish is nice. The only real problem, is that the sheet metal is dimples around the screw holes, which would suggest that a nice oval head screw is the right fastener for this product. Unfortunately it comes with hex head screws that do not sit in the recess. I ended up buying a bag of Malco white oval head sheet metal screws that look really nice with the cover.
DIY Mark
Livermore, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, Fast shipping and product as described

I've been looking for an odd sized vent cover for our 1950"s home. This was the only website that I could find them. I couldn't believe how fast they were shipped and they fit perfect! Thank you supply house. You will be my first stop to shop for my house.
Mickster
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy