Apply to be a TradeMaster!
Main product image of 6" x 24" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)
Magnifying glass
Hover image to zoom

6" x 24" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)

SKU:
11866
Rating:
(68)
Q&A:
(6)
6" x 24" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)
Magnifying glass
Hover image to zoom
$66.32 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Provides firm, smooth surface
  • Extremely rigid
  • ADA Compliant per the ADA Accessibility Guidelines for Buildings and Facilities.
  • Free area averages over 75%
  • Golden Sand enamel finish
  • **Note: image shown is not Golden Sand model

    Specs

    –
    Product Type:

    Return Grille

    Overall Size:

    7-13/16" x 25-13/16"

    Wall Opening (Inches):

    6" x 24"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    24"

    Color:

    Golden Sand

    Material:

    Steel

    Application:

    HVAC

    Series:

    265

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Overall Size
    Wall Opening (Inches)
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 6" x 24" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)
    6" x 24" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)
    SKU: 11866
    (68)
    Return Grille
    7-13/16" x 25-13/16"
    6" x 24"
    6"
    24"
    Return Grille
    7-13/16" x 25-13/16"
    6" x 24"
    6"
    24"

    You May Also Need

    6" x 14" (Wall Opening Size) Golden Sand Floor Return Air Grille (265 Series)
    SKU: 11862
    Hart & Cooley

    Product Reviews

    4.82 out of 68 reviews
    98% would recommend this product
    4.82
    out of 68 Reviews
    98% would recommend this product
    WRITE A REVIEW
    5 star
    87%
    4 star
    10%
    3 star
    1%
    2 star
    1%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    very Good Quality for the money

    Very well made. I purchased 2 of the 14 X 30 floor grilles to help circulate warm air from my lower level woodstove to the upper level of my home. They are well made and support my 225 lb self standing on one foot in the center of the grille no problem.I used the other grille in the ceiling of the lower level above the stove.Unfortunately,the first shipment was destroyed during shipping, but after a call to PEX customer service, they made everything right by shipping a second set of grilles to me. Would buy again.
    VS

    Most Liked Negative Review

    floor return grille

    the return grill is not flat. I had to beat on it with a hammer and a block of wood so it would lay flat in the hole.
    Showing 1-10 of 68 reviews

    I would buy this product again

    Hart and Cooley is the best brand on the market for grilles and registers
    George
    Missouri
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Heavy Duty

    Used these grills in supply registers in a restaurant to prevent people from closing all registers and messing with air flow. Very good quality and strong metal.
    andrii
    New York
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good as expected

    Flood grill works well
    Bucky
    Tucson
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    It fit the opening perfectly and was a great color to match the carpeting 👍🏼
    The Hammer
    Cincinnati ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product. Would buy again

    Its HVAC floor vent. Its strong and well made. The quality and size were as specified.
    Ajay
    Chicagoland, IL
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would definitely buy this product again. Perfect fit.

    The return aire grill is well built. Very good materials used in the manufacturing process. Thank you SupplyHouse.
    Ron
    New York State
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly as described and what we needed!

    We needed a replacement for a recent flip. Website made it easy to find the product and it arrived promptly. Product as described and well made. Very happy!
    Jac
    Cincinnati, OH
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Return Air Grill

    Excellent quality product at a great price. Thank You
    Lennox
    Marysville, Ohio
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great quality

    Very sturdy, fast shipping and a very happy customer
    K&C
    Frederick Md
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Grill worked to satisfaction

    Used to increase furnace intake capacity
    DF
    Belmont NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    6 Questions
    6 Questions
    ASK A QUESTION

    Q: Is the color ("Golden Sand") essentially the off-white that's shown in the picture?

    Asked by Ben 12 years ago

    Add your answer

    * Required Field
    -

    Yes-It's greyish brown...there's no golden or sand about it!

    Was this review helpful to you?
    - Thompson

    No, it is definitely a golden-ish color. I tried to find a sample of the color online, but unfortunately didn’t see one. A l a n T h o m p s o n

    Was this review helpful to you?
    -

    The color of the grill in the picture is misleading. Golden sand is more of a tan like color like in the picture at the site below: http://www.westsidewholesale.com/catalogsearch/result/?department=0&q=HVAC+Register%2C+4%22+H+x+12%22+W%2C+Steel+for+Floor+-+Golden+Sand+%28010632%29

    Was this review helpful to you?
    -

    It is brown, it's not really off white.

    Was this review helpful to you?
    -

    I'm not sure what you see in the picture, however the color is between a tan and a brown color, not at all what I would consider "off white". John Seager 25 Howe Lane Hollis, NH 03049

    Was this review helpful to you?
    -

    It is not just an off white color...it is more bronze color. However, u can spray paint it any color you wish.

    Was this review helpful to you?

    Q: How deep down into the floor does the Hart and Cooley 265 floor grille sit? I am hoping to be able order the 12x24 size and the 12x12 size to use over the skimmers in the tile floor around my indoor pool.

    Asked by Kait 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    According to the submittal sheet, the maximum depth would be 21/32".

    Was this review helpful to you?
    -

    I sold the house that i had this floor vent in, but i believe its about 1" deep maybe deeper. I used it on my wood kitchen floor that was 3/4" thick and it went below that.

    Was this review helpful to you?
    - Thompson

    It only protudes about 1/2 inch into the floor. It is very shallow.

    Was this review helpful to you?
    -

    This is a surface mount grill. It protrudes above the floor between an eight and three-sixteenth of an inch John

    Was this review helpful to you?
    -

    I'm probably too late answering your question, but incase I'm not, see answer below: 12X24 & 12X12 = 21/32" deep http://www.hartandcooley.com/assets/files/a/sd-2006.pdf

    Was this review helpful to you?

    Q: Can you tell me the outside dimensions of the 8 x 30 floor vent?

    Asked by Chris 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Please refer to the dimensional drawing at the link below. http://s3.pexsupply.com/product_files/11877-Submittal.pdf

    Was this review helpful to you?
    -

    The od of that register is 10" x 32" They all very slightly but that is the standard.

    Was this review helpful to you?
    - Thompson

    I just measured and the outside dimensions are 31 3/4 inches by 11 3/4 inches.

    Was this review helpful to you?
    -

    According to manufacture website, add 1 - 13/16" inch to shown dimensions.. http://www.hartandcooley.com/products/265/heavy-duty-steel-floor-grille

    Was this review helpful to you?

    Q: Is this Grille durable enough for the floor? Thank you!

    Asked by Pam 14 years ago

    Add your answer

    * Required Field
    -

    Yes. I have it on the floor and it has held up well even with my 3 kids and 2 dogs, we have had no problems. Sent from my iPhone

    Was this review helpful to you?
    -

    Yes, this grill is durable enough to be on the floor. we have it installed on our floor.

    Was this review helpful to you?
    -

    Yes, very durable. It is made with thick metal that is designed to withstand heavy objects. Sent from my iPhone

    Was this review helpful to you?
    -

    Yes; this grille is well-made and withstand being used on the floor, assuming your registers are on the perimeter and it will not be in a high-traffic area.

    Was this review helpful to you?

    Q: Can you tell me what the outside deminsions are to this 6 x 30 grille?

    Asked by Sher 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The outside dimensions of part 11867 measure 7-13/16" x 31-13/16".

    Was this review helpful to you?
    -

    I purchased the 10" X 30", and the outside deminsions are 11-7/8" X 31-7/8". I believe they claim the size is 1 inch greater on each side, however it does measure slightly smaller.

    Was this review helpful to you?
    -

    Approximately The largest rectangle (outside) 30cm X 15 cm Inside (the outer side of the rectangle that is inserted into a duct) 25cm X 9 cm Sent from Windows Mail

    Was this review helpful to you?

    Q: Are the measurements the hole size or edge-to-edgeg grille cover size?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The listed dimensions correspond most closely to the hole size. See the diagram linked below for the exact measurements. http://s3.pexsupply.com/manuals/1326900503258/70410_PROD_FILE.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy