Apply to be a TradeMaster!
Main product image of 6" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)
Magnifying glass
Hover image to zoom

6" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)

SKU:
13200
Rating:
(0)
Q&A:
(0)
6" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)
Magnifying glass
Hover image to zoom
$14.26 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • For installation of #16 diffuser when not using a damper
  • Golden Sand enamel finish
  • Specs

    –
    Series:

    11

    Product Type:

    Duct Ring

    Color:

    Golden Sand

    Material:

    Steel

    Application:

    HVAC

    Wall Opening (Inches):

    6"

    Overall Size:

    7-1/2"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy