Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Height (Wall Opening)
–

6" (1)
8" (1)
10" (1)
12" (1)

Width (Wall Opening)
–

6" (1)
8" (1)
10" (1)
12" (1)

Overall Size
–

7-1/2" (1)

Price Range
–

$10 to $15 (1)
$15 to $20 (1)
$20 to $25 (1)
$25 to $30 (1)

Steel Duct Rings for 16 Series Diffusers (11 Series)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 6" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)
$14.26 each
In Stock
Get 18 by Tue, Nov 24
In Stock
Get 18 by Tue, Nov 24
Compare
Product Image of 8" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)
$16.15 each
In Stock
Get 140 by Tue, Nov 24
In Stock
Get 140 by Tue, Nov 24
Compare
Product Image of 10" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)
$20.15 each
In Stock
Get 14 by Tue, Nov 24
In Stock
Get 14 by Tue, Nov 24
Compare
Product Image of 12" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)
$28.01 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Steel Duct Rings for 16 Series Diffusers (11 Series)

Steel Duct Rings for 16 Series Diffusers (11 Series) are Hart & Cooley all-steel duct rings made for installing a #16 diffuser when a damper is not used. Models in this category include wall opening sizes of 6, 8, 10, and 12 inches. Each ring has a Golden Sand enamel finish. The 6 inch size lists an overall size of 7-1/2 inches. Sizes are shown as approximate, so the submittal drawing in the manuals tab should be checked for exact dimensions. Because the ring is made for a #16 diffuser, confirm the diffuser size before choosing a ring. Choosing the matching size before ordering avoids delays on the job. A small part still has to fit, so the right size and the right diffuser pairing keep the installation on track.

Subcategories

  • 6 Inch Duct Rings: The 6 inch Golden Sand steel duct ring lists a 6 inch wall opening and a 7-1/2 inch overall size. It is made for installing a #16 diffuser when a damper is not used. Installers confirm the exact dimensions on the submittal drawing before ordering.
  • 8 Inch Duct Rings: The 8 inch ring lists an 8 inch wall opening, with all-steel construction and a Golden Sand enamel finish. Installers use it with a #16 diffuser when no damper is in place. Sizes are approximate, so exact dimensions come from the submittal drawing.
  • 10 Inch Duct Rings: The 10 inch ring lists a 10 inch wall opening and the same all-steel build as the other sizes. Contractors use it for a #16 diffuser installed without a damper. The Golden Sand enamel finish is listed on this size.
  • 12 Inch Duct Rings: The 12 inch ring lists a 12 inch wall opening in all-steel construction. Installers use it when a #16 diffuser goes in without a damper. The submittal drawing in the manuals tab has the exact dimensions.

Buying Guide

Start with the diffuser being installed. Duct rings in this line are made for a #16 diffuser when a damper is not used, so confirm both the diffuser series and the damper plan before ordering. The listed use is installation without a damper.

Next, pick the wall opening size. Steel Duct Rings for 16 Series Diffusers (11 Series) include 6, 8, 10, and 12 inch wall opening sizes. The size shown is approximate, so check the submittal drawing in the manuals tab for exact dimensions. The 6 inch ring lists a 7-1/2 inch overall size, which is worth checking against the job's opening.

Then look at construction and finish. The rings are all-steel, with a Golden Sand enamel finish. Both traits appear on each size listed here, so size is the main choice. Confirm the finish suits the project requirements.

Finally, verify the product page details. Each listing carries the wall opening size, overall size where given, and a note to check the submittal drawing. Compare those details with the diffuser and the opening on site, then order the size that fits. Check the diffuser model and damper plan one more time at that stage. Taking a minute to confirm the pairing prevents ordering the wrong size, which costs time on a job.

Frequently Asked Questions

What sizes do the 11 Series duct rings come in?

Steel Duct Rings for 16 Series Diffusers (11 Series) include wall opening sizes of 6, 8, 10, and 12 inches. Listed sizes are approximate. Check the submittal drawing for exact dimensions.

What is a Hart & Cooley 11 Series duct ring used for?

Steel duct rings from the 11 Series are made for installing a #16 diffuser when a damper is not used. They are all-steel with a Golden Sand enamel finish. Confirm the diffuser and damper plan before ordering.

What finish do the steel duct rings have?

Steel Duct Rings for 16 Series Diffusers (11 Series) list a Golden Sand enamel finish. Each size shown here lists the same finish and all-steel construction.

What is the overall size of the 6 inch duct ring?

The 6 inch Hart & Cooley steel duct ring in the 11 Series lists a 6 inch wall opening and a 7-1/2 inch overall size. Sizes are shown as approximate. The submittal drawing in the manuals tab has exact dimensions.

Can these duct rings be used with a damper?

Steel Duct Rings for 16 Series Diffusers (11 Series) are listed for installing a #16 diffuser when not using a damper. If a damper is planned, confirm the correct part before ordering.

Didn't find what you're looking for? 
Let us know
.