Apply to be a TradeMaster!
Main product image of 6" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
Magnifying glass
Hover image to zoom

6" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)

SKU:
12900
Rating:
(5)
Q&A:
(1)
6" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
Magnifying glass
Hover image to zoom
$22.66 each
In Stock
In Stock
Get 32 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size indicates approximate size of wall opening needed. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Step down diffuser rings deflect air stream 360 degrees
  • Bright White finish

Specs

–
Product Type:

Supply Diffuser

Color:

White

Material:

Steel

Application:

HVAC

Series:

16

Wall Opening (Inches):

6"

Overall Size:

9-15/16"

Height (Wall Opening):

6"

Width (Wall Opening):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Color
Material
Application
Series
Supply Diffuser
White
Steel
HVAC
16
Supply Diffuser
White
Steel
HVAC
16

You May Also Need

10" (Wall Opening Size) Round White Ceiling Diffuser (16 Series)
SKU: 12902
Hart & Cooley

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly what I needed

Just as described and just what I needed. Fast delivery, very pleased
Garlic knot
New York, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fit perfectly.

Exactly what I needed and did not have to drive all over town looking for it!
Dixie
Greenville, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product ...made a huge difference

Would definitely recommend. Very easy to replace without repainting the old ones...great finish
George
North Myrtle Beach, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit - exactly what was advertised. Arrived on time!

Replacement for original equipment
Bob
Richmond, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good and helpful

The first time I ordered incorrect vent and when called and explained I received a very polite answer and the item was replaced with no problem Was easy to install and looked good. Can't say enough how good the service and quality of product.
Just plain joe
Richmond Va
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can one make adjustments as for air flow?

Asked by charles 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not have a damper

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy