Apply to be a TradeMaster!
Main product image of Series 22 8" Steel Butterfly Damper
Magnifying glass
Hover image to zoom

Series 22 8" Steel Butterfly Damper

SKU:
13276
Rating:
(0)
Q&A:
(0)
Series 22 8" Steel Butterfly Damper
Magnifying glass
Hover image to zoom
$47.77 each
In Stock
In Stock
Get 32 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Finish
Golden Sand

Description

–
Features:
  • All-steel construction
  • Used with #24 Ceiling Diffuser
  • Knob control for quick adjustment (removable)
  • Installation flange included
  • Golden Sand enamel finish
  • Specs

    –
    Size:

    8"

    Diameter (Inches):

    8"

    Finish:

    Golden Sand

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy