Apply to be a TradeMaster!
Main product image of 4" x 12" (Wall Opening Size) Black Floor Register (350 Series)
Magnifying glass
Hover image to zoom

4" x 12" (Wall Opening Size) Black Floor Register (350 Series)

SKU:
2006976
Rating:
(0)
Q&A:
(0)
4" x 12" (Wall Opening Size) Black Floor Register (350 Series)
Magnifying glass
Hover image to zoom
$18.66 each
In Stock
In Stock
Get 160 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

4" x 12" (Wall Opening Size) Black Floor Register (350 Series)


Specs

–
Product Type:

Supply Register

Series:

350

Height (Wall Opening):

4"

Wall Opening (Inches):

4" x 12"

Width (Wall Opening):

12"

Color:

Black

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Height (Wall Opening)
Wall Opening (Inches)
Width (Wall Opening)
Color
Supply Register
4"
4" x 12"
12"
Black
4" x 12" (Wall Opening Size) Floor Diffuser (Black)
SKU: RG1BL12-4
Supply Register
4"
4" x 12"
12"
Black

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy