Apply to be a TradeMaster!
Main product image of 10" x 10" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)
Magnifying glass
Hover image to zoom

10" x 10" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)

SKU:
21849
Rating:
(0)
Q&A:
(0)
10" x 10" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)
Magnifying glass
Hover image to zoom
$44.50 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • For sidewall or ceiling application
  • Three-way deflection
  • Three-way air pattern
  • Adjustable curved blades increase deflection control
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White finish

Specs

–
Product Type:

Supply Register

Color:

White

Material:

Aluminum

Application:

HVAC

Type:

3-Way

Series:

A613MS

Wall Opening (Inches):

10" x 10"

Overall Size:

11-3/4" x 11-3/4"

Height (Wall Opening):

10"

Width (Wall Opening):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy