Apply to be a TradeMaster!
Main product image of 8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)
Magnifying glass
Hover image to zoom

8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)

SKU:
21844
Rating:
(0)
Q&A:
(0)
8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)
Magnifying glass
Hover image to zoom
$28.37 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • For sidewall or ceiling application
  • Three-way deflection
  • Three-way air pattern
  • Adjustable curved blades increase deflection control
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White finish
  • Contains screws
  • Specs

    –
    Includes:

    Screws

    Product Type:

    Supply Register

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Type:

    3-Way

    Series:

    A613MS

    Wall Opening (Inches):

    8" x 8"

    Overall Size:

    9-3/4" x 9-3/4"

    Height (Wall Opening):

    8"

    Width (Wall Opening):

    8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    CURRENT ITEM
    Product Image of 8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)
    8" x 8" (Wall Opening Size) Three-Way White Sidewall/Ceiling Register (A613MS Series)
    SKU: 21844
    Supply Register
    White
    Aluminum
    HVAC
    3-Way
    Supply Register
    White
    Aluminum
    HVAC
    3-Way

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy