Apply to be a TradeMaster!
Main product image of 8" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A614MS Series)
Magnifying glass
Hover image to zoom

8" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A614MS Series)

SKU:
22144
Rating:
(1)
Q&A:
(0)
8" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A614MS Series)
Magnifying glass
Hover image to zoom
$41.12 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Stamped Aluminum
  • For sidewall or ceiling application
  • Four-way deflection
  • Three-way air pattern
  • Adjustable curved blades increase deflection control
  • MS Damper
  • Contains Screws

Specs

–
Includes:

Screws

Product Type:

Supply Register

Color:

White

Material:

Aluminum

Application:

HVAC

Series:

A614MS

Wall Opening (Inches):

8" x 8"

Overall Size:

9-3/4" x 9-3/4"

Height (Wall Opening):

8"

Width (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will for sure try them again

It turns out NOBODY has the air register that I need. I heard the Supply House advertising on Locked on Cubs so I tried the website and thought that I found the size that I needed. However after receiving my order I realized that it did not fit properly. I called and they apologized and emailed me a return label and they refunded my money no questions no problems no hassle. I recommend this company. I live in an old home and may need to replace the ceiling ductwork so something will fit properly
Joe
Scottsdale Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy