Apply to be a TradeMaster!
Main product image of 12" x 16" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

12" x 16" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274120160
Rating:
(2)
Q&A:
(0)
12" x 16" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.53 each
BOX UP & SAVE 10%
$59.64 box of 12
$4.97 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 16" x 1"
Product Highlight: Material
Fiberglass

Description

–
12" x 16" x 1" Fiberglass Throw Away Replacement Filter

**Image is not exact representation of item.**

Specs

–
Product Type:

Replacement Filter

Size:

12" x 16" x 1"

Material:

Fiberglass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274100200
Hart & Cooley

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will order these again in the future.

Filters fit perfectly and at a reasonable price. Will definitely purchase again.
Sam
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item over and over again!

I can always count on Supply House have the filters that I need.
Monica
West Chester, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy