Apply to be a TradeMaster!
Main product image of 10" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

10" x 20" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274100200
Rating:
(10)
Q&A:
(0)
10" x 20" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.49 each
BOX UP & SAVE 7%
$50.28 box of 12
$4.19 each
In Stock
In Stock
Get 145 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 20" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

10" x 20" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274120200
Hart & Cooley

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Repeat customer

Great service, product and price. Extremely fast shipping. Very happy!
Satisfied customer
OK
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buying again!

Great inexpensive 30day filter.
Talljon
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

The size and quality were excellent. The price was consistent with other sites but the shipping was less. I now have enough filters to replace every 3 months as recommended by my HVAC service people PLUS these filters will allow my unit to last longer due to better air flow.
Allsporty
Versailles, Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Just what we were looking for. Good quality. Great price
S
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy Them Again

So Far,it's bean working great.
Willy
Bear, DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Only type of filter I can use with AC Heat Pump during summer. You were the only company which had exactly what I needed. Thanks
Chuck
Rileyville, Virginia 22650
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and correct product.

Highly recommend
phill
Hackett Ar
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best filters!

I would purchase this filter again!
Linda
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery...Just what we ordered!

Always an easy purchase! Super fast delivery, and just what I ordered.
Jim
Central Coast
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Easy to use
Sherry
Newton Falls Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy