Shop Resideo Sale
Main product image of 16" x 16" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

16" x 16" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274160160
Rating:
(13)
Q&A:
(0)
16" x 16" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.90 each
BOX UP & SAVE 7%
$54.96 box of 12
$4.58 each
In Stock
In Stock
Get 168 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 16" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

16" x 16" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 20" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200200
Hart & Cooley

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Best Merv 1 Filter Available

HVAC professionals do not recommend high Merv rating, accordion style filters as they do not provide adequate airflow and are hard on the system. These filters have the best frame that is of consistent size, from a quality control standpoint, of any we have found.
DM
Pennsylvania
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what they needed excellent product

excellent product
clay
wash.,dc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filters

I need a certain size furnace filter. Supplyhouse had it . I needed replacement parts for my pump Supplyhouse had it. This is the the best site for what you need.
RichieRich
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best

I love these filters because that are sheer and allow air to flow through as opposed to the accordion style which I do not prefer
Miss Nay
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Filters

Pricing, ordering, and delivery met my expectations; although, some of the filters were bent on the edges and probably from rough handling during the shipping process.
pekaspi
Branford, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

replacement filter haven't used them yet
kevin
boston ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well be buying again

A service technician recommended flat, web filters to be changed monthly. These fit the bill well, and are a great price!
Rachel
Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and reliable service

Easy purchase and shipping. Product was the same as described before I purchased.
Mo
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Guys To Work With....Great Customer Service

Inexpensive filters in the size needed.
mcswjda1
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes just what I ordered

Filters are just what I ordered
Bob
El Paso Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy