Apply to be a TradeMaster!
Main product image of 14" x 25" x 2" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

14" x 25" x 2" Fiberglass Throw Away Replacement Filter

SKU:
276140250
Rating:
(1)
Q&A:
(0)
14" x 25" x 2" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.69 each
BOX UP & SAVE 6%
$64.44 box of 12
$5.37 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 25" x 2"
Product Highlight: Material
Fiberglass

Description

–
14" x 25" x 2" Fiberglass Throw Away Replacement Filter

**Image is not exact representation of item.**

Specs

–
Product Type:

Replacement Filter

Size:

14" x 25" x 2"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18" x 24" x 2" Fiberglass Throw Away Replacement Filter
SKU: 276180240
Hart & Cooley

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Disappointed with purchase

Looks like a typical 1" filter that they put a 2" cardboard frame around.
Steve EconoTemp
Downers Grove, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy