Apply to be a TradeMaster!
Main product image of 20" x 25" x 2" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

20" x 25" x 2" Fiberglass Throw Away Replacement Filter

SKU:
276200250
Rating:
(6)
Q&A:
(0)
20" x 25" x 2" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.57 each
BOX UP & SAVE 7%
$73.56 box of 12
$6.13 each
In Stock
In Stock
Get 151 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 2"
Product Highlight: Material
Fiberglass

Description

–
20" x 25" x 2" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

20" x 25" x 2"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 2" Fiberglass Throw Away Replacement Filter
SKU: 276160200
Hart & Cooley

Product Reviews

3.83 out of 6 reviews
67% would recommend this product
3.83
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

No

Filters are not 2 inches thick. The fiberglass (fiter part) is not even one inch thick. These filters are misrepresented. Do not buy these filters.
pete
New Jersey
2 years ago
Was this review helpful to you?

Not as advertised

Filter description indicates filter is 2" thick. Frame is 2", but filter media is only 1" thick.
Greg
Kingsport
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping

I recommend supply house 100%.
Santiago
Glendale Az.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy order, fast delivery

Like the service of this company; items ordered arrive, no hidden back-orders, no surprise shipping charges
Air Filter Buyer
Danbury, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

fast delivery correct size, good product
Devin
Marion, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value

Came quickly, cost was appropriate, quality good
Eureka
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy