Apply to be a TradeMaster!
Main product image of 15" x 20" x 2" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

15" x 20" x 2" Fiberglass Throw Away Replacement Filter

SKU:
276150200
Rating:
(1)
Q&A:
(0)
15" x 20" x 2" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.25 each
BOX UP & SAVE 6%
$59.40 box of 12
$4.95 each
In Stock
In Stock
Get 10 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15" x 20" x 2"
Product Highlight: Material
Fiberglass

Description

–

15" x 20" x 2" Fiberglass Throw Away Replacement Filter



Specs

–
Product Type:

Replacement Filter

Size:

15" x 20" x 2"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 24" x 2" Fiberglass Throw Away Replacement Filter
SKU: 276200240
Hart & Cooley

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, I plan on ordering more.

AC filters.
Ry
Ormond Beach, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy