Apply to be a TradeMaster!
Main product image of 18" x 24" (Wall Opening Size) Bright White Floor Return Air Grille w/ 1/3" Fin Spacing (659 Series)
Magnifying glass
Hover image to zoom

18" x 24" (Wall Opening Size) Bright White Floor Return Air Grille w/ 1/3" Fin Spacing (659 Series)

SKU:
43414
Rating:
(1)
Q&A:
(0)
18" x 24" (Wall Opening Size) Bright White Floor Return Air Grille w/ 1/3" Fin Spacing (659 Series)
Magnifying glass
Hover image to zoom
$111.79 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bright White
Product Highlight: Material
Steel

Description

–
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Some sizes are available factory installed filters (Model 659FIL). Contact factory for details
  • Specs

    –
    Product Type:

    Return Filter Grille

    Series:

    659

    Wall Opening (Inches):

    18" x 24"

    Width (Wall Opening):

    18"

    Height (Wall Opening):

    24"

    Overall Size:

    19-3/4" x 25-3/4"

    Color:

    Bright White

    Material:

    Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Width (Wall Opening)
    Height (Wall Opening)
    Overall Size
    Return Filter Grille
    18" x 24"
    18"
    24"
    19-3/4" x 25-3/4"
    18" x 24" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)
    SKU: GR9W18-24
    Return Filter Grille
    18" x 24"
    18"
    24"
    19-3/4" x 25-3/4"

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product again.

    Used to replace a 30 year old unit.
    Rick
    Sarasota, Florida
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy