Apply to be a TradeMaster!
Main product image of 20" x 10" (Wall Opening Size) Bright White Return Air Filter Grille w/ 1/3" Fin Spacing (659 Series)
Magnifying glass
Hover image to zoom

20" x 10" (Wall Opening Size) Bright White Return Air Filter Grille w/ 1/3" Fin Spacing (659 Series)

SKU:
43415
Rating:
(0)
Q&A:
(0)
20" x 10" (Wall Opening Size) Bright White Return Air Filter Grille w/ 1/3" Fin Spacing (659 Series)
Magnifying glass
Hover image to zoom
$76.29 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bright White
Product Highlight: Material
Steel

Description

–
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Some sizes are available factory installed filters (Model 659FIL). Contact factory for details
  • Specs

    –
    Product Type:

    Return Filter Grille

    Series:

    659

    Wall Opening (Inches):

    20" x 10"

    Overall Size:

    21-3/4" x 11-3/4"

    Height (Wall Opening):

    10"

    Width (Wall Opening):

    20"

    Color:

    Bright White

    Material:

    Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 20" x 10" (Wall Opening Size) Bright White Return Air Filter Grille w/ 1/3" Fin Spacing (659 Series)
    20" x 10" (Wall Opening Size) Bright White Return Air Filter Grille w/ 1/3" Fin Spacing (659 Series)
    SKU: 43415
    Return Filter Grille
    20" x 10"
    21-3/4" x 11-3/4"
    10"
    20"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy