Apply to be a TradeMaster!
Main product image of 10" x 6" White Baseboard Return Air Grille (657 Series)
Magnifying glass
Hover image to zoom

10" x 6" White Baseboard Return Air Grille (657 Series)

SKU:
43641
Rating:
(55)
Q&A:
(1)
10" x 6" White Baseboard Return Air Grille (657 Series)
Magnifying glass
Hover image to zoom
$21.23 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 654, Model 664
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • One-piece steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • Exceptional free area
  • Install with fins upward or downward for best duct concealment
  • Complementary return air grille for Model 654 or 664 supply
  • Bright White enamel finish

Specs

–
Series:

657

Used With:

Model 654

Model 664

Product Type:

Return Grille

Overall Size:

11-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

10"

Color:

White

Material:

Steel

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.82 out of 55 reviews
98% would recommend this product
4.82
out of 55 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product, good price. Won't need another for 40 years.

We own a small 1954 bungalow and just gave the living room a needed make-over. New paint, new carpet, and... a replacement for the furnace's 25" wide cold-air return grill, set in the baseboard. The old one was probably original and was covered with many coats of paint and the louvers were quite bent and beat-up. I couldn't find a replacement locally, and also had a very hard time finding one in-stock on the internet. The Supply House stocked the exact-size solid-steel replacement, at a very reasonable price, and it was delivered promptly. The living room looks like new, and this item was the finishing touch.
VS

Most Liked Negative Review

I would not buy this product again

It is very flimsy and made cheap. It does not even lay flat. It came delivered all bent. The corners are not even mitered together. I would return but it would cost me just as much to mail it as I paid for it.
Showing 1-10 of 55 reviews

SupplyHouse came thru when my other suppliers failed.

This was an uncommon size Return Air Grille that my local suppliers did not stock or had a 10 day lead time SupplyHouse had in stock and shipped same day it was ordered. Package was as described and arrived in good condition Thanks SupplyHouse
EPM
Canal Winchester, Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

I could not find this size baseboard return air grille locally. Great fit and easy to install.
KHD
PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Cost effective upgrade
Spot
Apple Creek Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This register cover made our hallway look new and refreshed.

Excellent packaging and quick shipping,
Rhonda
Cincinnati OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect

This was the exact grill I needed. Fit perfect.
TC
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

This grill perfectly replaced a damaged original (1950s) return air grill. The dimensions were as described. It arrived on the day promised.
Reluctant Reviewer
Portland, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buying a different size soon.

Exactly what I asked for, the ones Wwe bought 34 years ago were looking their age.
Jim
Ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful - fit perfect and sturdy

Our manufactured home is 25 years old and several prior owners very crudely painted them numerous times rather than removing them when painting the walls. We thought it'd be better just to replace them all and we saw these and were impressed with the looks and ordered them. They are exactly as described and fit and look beautiful. No one but us will probably notice but they are great.
Caleb17
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hart & Cooley Return Grill

Grill comes perfectly packed, really fast. This is the third time purchasing from SupplyHouse, and I'll keep coming back. This prices are right, the products are great, and the service is 2nd to none!
Royce
Omaha, NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for the money

For an economy grill it will work fine
Johnny Dollar
Kent Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the overall outside dimensions , is it 14" x 6" ?

Asked by Ray 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 14" x 6" size refers to the back connection. Please refer to the diagram linked below for complete dimensions. http://s3.pexsupply.com/manuals/1329150400126/71271_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy