Apply to be a TradeMaster!
Main product image of 10" x 6" White Baseboard Register (664 Series)
Magnifying glass
Hover image to zoom

10" x 6" White Baseboard Register (664 Series)

SKU:
10881
Rating:
(4)
Q&A:
(1)
10" x 6" White Baseboard Register (664 Series)
Magnifying glass
Hover image to zoom
$35.33 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • 1-5/8" depth when fully opened
  • Exceptional free area
  • Ideal for shallow duct installations
  • Multi-shutter valve
  • Bright White enamel finish
  • Contains Screws

Specs

–
Includes:

Screws

Overall Size:

11-1/4" x 7-1/4"

Product Type:

Supply Register

Wall Opening (Inches):

10" x 6"

Height (Wall Opening):

6"

Width (Wall Opening):

10"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Product Type
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
11-1/4" x 7-1/4"
Supply Register
10" x 6"
6"
10"
11-1/4" x 7-1/4"
Supply Register
10" x 6"
6"
10"

You May Also Need

Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Looks Nice but way over priced

Looks about the same as registers I bought from another company for half the price.
Jeff
Philla, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than expected

Great quality and a good price. Delivery was one day!!
Rik
Detroit, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is my go to for baseboard registers

These are quality steel registers that are the size stated. Big box stores do not carry any type of register/grille like these. This is the second home I've replaced every register/grille. Mid century built homes have no standard size openings compared to today's building methods. I'm thankful to have found Supply House years ago. I am able to replace all original or incorrect ones that have been installed. All of the variations to height, width, and depth make life easy to find one that will meet your need.
JDR
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product exactly as decribed

Glad to finally find it at Supply House. Shipping was fast and prices good.
Barb
Lynden, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is the overall outside dimension of this 11.25x7.25?

Asked by dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy