Apply to be a TradeMaster!
Main product image of 8" x 4" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (683 Series)
Magnifying glass
Hover image to zoom

8" x 4" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (683 Series)

SKU:
43860
Rating:
(9)
Q&A:
(0)
8" x 4" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (683 Series)
Magnifying glass
Hover image to zoom
$21.15 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Specs

–
Product Type:

Supply Register

Wall Opening (Inches):

8" x 4"

Overall Size:

9-5/8" x 5-5/8"

Series:

683

Height (Wall Opening):

4"

Width (Wall Opening):

8"

Material:

Steel

Application:

HVAC

Type:

3-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.44 out of 9 reviews
88% would recommend this product
4.44
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Did the job

Used this over a crib. Airflow was directed towards the middle of the room with no significant loss of airflow
Fred
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

These look amazing and was easy to hang Thank you
Berta
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy

Not even close to the same color "white" as other Hart & Cooley registers. It was actually gray, waste of time.
Concerned buyer
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality/price

We try to only use Hart & Cooley, as their craftsmanship is consistently good. And affordable. They have a great selection of steel, aluminum, vent directions, etc., review their catalog if you have any specific needs.
HotinTN
Franklin TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It fits perfectly. It is the same event we bought when we built the house in 1999. Company is awesome!
Janet
Oak Hills, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again and tell others about it.

Due to all my registers being in the ceiling I replaced them all, these registers direct air out and down and 3 ways. Ideal for bay windows as the registers direct air toward the sides and middle.
Ken
Schaumburg Ill
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Found here what I could not find locally

Replaced ceiling A/C grates to redirect airflow in a more comfortable fashion.
Bill
Summerville, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast shipping!

I had me order within a few days and everything arrived as expected.
CCarr
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement fit for 1970s registers

The coverage was exact for my old registers. I did have to learn where to drill the replacment screw hole as only one of the orgiinals would work. This is a house and age issue not the new product. If replacing like me and not an exact fit, start in the least conspicous and learn by the third unit, you are a pro. I didn't rate a 5 because one unit was slightly bent and it wasnt worth hassle of returning.The steel gauge isnt what it used to be but does the job.
Tom
Wapakoneta, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy