Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)

SKU:
10753
Rating:
(5)
Q&A:
(0)
10" x 6" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
Magnifying glass
Hover image to zoom
$24.54 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Ideal for shallow duct installation
  • Used for ceiling or sidewall installations
  • For heating or cooling
  • Three-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White Finish
  • Contains screws
  • Specs

    –
    Includes:

    Screws

    Product Type:

    Supply Register

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Type:

    3-Way

    Series:

    631

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-5/8" x 7-5/8"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    CURRENT ITEM
    Product Image of 10" x 6" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
    10" x 6" (Wall Opening Size) White Three-Way Sidewall/Ceiling Register (631 Series)
    SKU: 10753
    (5)
    Supply Register
    White
    Steel
    HVAC
    3-Way

    You May Also Need

    Product Reviews

    4.8 out of 5 reviews
    100% would recommend this product
    4.8
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    20%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Replacements worked

    I purchased replacement ceiling vents using the model numbers that matched the old 30 year old ones. The new replacements fit the openings perfectly.
    Vent replacement
    Little Rock, AR
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    replacement vent

    Exact fit, good price, shipped quickly. Well done
    jeff
    St Simons Island Georgia
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice Looking and Well Built

    This register cover is great for our mid century home due to the tighter, clean lines. Seems solid and well built. The slider control is a nice upgrade over the lever that sticks out.
    Tony in Denver
    Denver, CO
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    O.E.M. for my 1997 Mobile Home

    Fit perfect. Very well made and painted white.
    Aquaman
    Florida
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    replaces fifty year old register, much cleaner look

    Good value for the price.
    Bill
    Syracuse
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy