Apply to be a TradeMaster!
Main product image of 19 Series 14" Steel OBD Duct Mount Damper for #20 Ceiling Diffuser
Magnifying glass
Hover image to zoom

19 Series 14" Steel OBD Duct Mount Damper for #20 Ceiling Diffuser

SKU:
48724
Rating:
(0)
Q&A:
(0)
19 Series 14" Steel OBD Duct Mount Damper for #20 Ceiling Diffuser
Magnifying glass
Hover image to zoom
$170.48 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • Steel construction
  • Opposed-blade damper
  • Bright White finish
  • Duct-mount only

Specs

–
Size:

14"

Diameter (Inches):

14"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy