Apply to be a TradeMaster!
Main product image of 2" x 12" (Wall Opening Size) White Floor Register (421M Series)
Magnifying glass
Hover image to zoom

2" x 12" (Wall Opening Size) White Floor Register (421M Series)

SKU:
703944
Rating:
(34)
Q&A:
(0)
2" x 12" (Wall Opening Size) White Floor Register (421M Series)
Magnifying glass
Hover image to zoom
$10.36 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Product Features
  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Heavy-gauge stamped face

Specs

–
Product Type:

Supply Register

Overall Size:

3-3/4" x 13-1/2"

Wall Opening (Inches):

2" x 12"

Height (Wall Opening):

2"

Width (Wall Opening):

12"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 12" (Wall Opening Size) Golden Sand Floor Register (421M Series)
SKU: 703945
Hart & Cooley

Product Reviews

4.76 out of 34 reviews
94% would recommend this product
4.76
out of 34 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
12%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Quality product reasonable price

This is a durable quality built register at a very good price. Shipping was fast and the item arrived well package. Installation was obviously easy and no complications since measurements were true. The vent was purchased to replace a wooden more aesthetic register which overly restricted air flow. this register has larger vents and is adjustable. Overall I am satisfied.
VS

Most Liked Negative Review

Bent and broken registers arrived

My Hart and Cooley registers came a day late and arrived broken and bent. I had to jerry-rig the flaps so they would stay in position, and I had to hammer flat the edges. I just didn't feel like going through the hassle of returning and exchanging, so I had to just deal with it. Not impressed.
Showing 1-10 of 34 reviews

Easy installation and great quality.

Renovating an older house needed new floor registers. They fit the bill. Easy ordering and great customer service.
Derek
Kingston, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bent and broken registers arrived

My Hart and Cooley registers came a day late and arrived broken and bent. I had to jerry-rig the flaps so they would stay in position, and I had to hammer flat the edges. I just didn't feel like going through the hassle of returning and exchanging, so I had to just deal with it. Not impressed.
JL
Columbia, Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Color off but works excellently

The color is not nearly at dark as the photos shows. More of a golden tan than dark sandy brown. But definitely improved our room's air circulation! We ended up spray painting it black to match our floors
Jenn
Richmond VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

Needed to replace rusted register in mudroom that was probably 40 years old. This one fit in securely and looks so much better!
C.A.
Philly Suburbs
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Normal floor registers for a mobile home.

All fit. Ordering was easy. Shipping was fast. Would buy again.
Glamma
Meadville, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement floor diffuser

The replacement floor diffuser easily fit into the existing floor hole. Gave it four stars as it is difficult to turn the wheel to adjust the flow.
silversurfer
Williamsburg VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" x 12' Floor Registers

I ordered 10 of the 4' x 12'' floor registers yesterday evening. They were delivered earlier today and have been installed for our customer. Supplyhouse does a bang up job!
Uncle Big Bad
East Kentucky
3 years ago
Was this review helpful to you?

Very satisfied with product and service response!

Good quality product at a reasonable price !
Coffee
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product reasonable price

This is a durable quality built register at a very good price. Shipping was fast and the item arrived well package. Installation was obviously easy and no complications since measurements were true. The vent was purchased to replace a wooden more aesthetic register which overly restricted air flow. this register has larger vents and is adjustable. Overall I am satisfied.
Dan
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A bit stiff

I wish I would have paid a bit more to get a more quality register. This one is so basic and hard to adjust openings.
Shirls717
Newport News VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy