Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) White Commercial Supply Register (821 Series)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) White Commercial Supply Register (821 Series)

SKU:
75007
Rating:
(21)
Q&A:
(1)
10" x 6" (Wall Opening Size) White Commercial Supply Register (821 Series)
Magnifying glass
Hover image to zoom
$33.28 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-7/8" x 7-7/8"

    Width (Wall Opening):

    10"

    Height (Wall Opening):

    6"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Series:

    821

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Width (Wall Opening)
    Height (Wall Opening)
    Supply Register
    10" x 6"
    11-7/8" x 7-7/8"
    10"
    6"

    You May Also Need

    10" x 4" (Wall Opening Size) White Commercial Supply Register (821 Series)
    SKU: 75005
    Hart & Cooley

    Product Reviews

    4.57 out of 21 reviews
    95% would recommend this product
    4.57
    out of 21 Reviews
    95% would recommend this product
    WRITE A REVIEW
    5 star
    81%
    4 star
    5%
    3 star
    10%
    2 star
    0%
    1 star
    5%
    WRITE A REVIEW

    Most Liked Positive Review

    Great customer service

    I ordered 5 register 821 units but after ordering I realized that I ordered the 10" x 6" units by mistake instead of the 10" x 4" that I required. Now you would think that's easy enough, just get on the phone and call...But, I am a disabled veteran with No Voice, so I used the Chat function and hoped someone would be able to assist me. I was very pleasantly surprised that I was able to correct the order right away before shipping had occurred. Not many companies would respond that quickly and correctly in a professional and pleasant manner. I received the correct product in the time frame they stated. It was easy to replace the old registers with the new and they fit perfectly. Great Job...Thank You Roger Mac
    VS

    Most Liked Negative Review

    Disappointed

    It was my impression that the vents could be adjusted in any which position to blow air in a particular direction. Maybe mine is defective but the vents can only be open or closed and nothing in between. So I can not make it blow warm air down and to the left to warm the area where my mechanic works in our shop.
    Showing 1-10 of 21 reviews

    Supply

    Supply register worked fine but the mechanical blades didn't open to a full 90 degrees. This was an issue for the customer
    KJ
    Colorado
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fits great, but doesn't open or close well

    Fits great and happy with the look (especially given it's not a super common size). Given the price, I wish it was easier to open/close. It's pretty stiff but I probably won't mess with it too much so it's OK
    Lou
    St. Louis, MO
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    This is a good product and I have used this brand for years. I chose this brand because of how I liked it, however they changed how they make their joints and unforutnately they cut some corners.
    RO
    LA County
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product at a great price

    Registers are really good quality and well priced. Only problem was about half of my order was missing the screws for mounting. Half had them in the package and half did not. I bought 12 of them and 6 did not have screws included.
    Willy
    North Carolina
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    This was the ONLY place I could find this vent cover in this size. Great quality, it fit and it arrived surprisingly quick.
    Shiloh
    Albuquerque,NM
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit and great quality

    Exactly what I needed as this room has a vaulted ceiling and the adjustable vents allow me to direct the air downwards.
    Jake
    Chattanooga, TN
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Excellent quality, shipped properly arrived undamaged
    Rich
    New York
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Hard size

    Perfect construction. Solid piece!
    SH
    Signal Hill, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product, great company

    Very pleased with this order. Good quality product, easy to navigate website and online ordering was very straightforward. Order was received within a week ! Awesome company that I will definitely order from again if the need arrises.
    Eric
    Coos Bay, OR
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Commercial grade

    Adjustable front louvers. Damper. Easy installation.
    Doug
    Laguna Niguel
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can this be used as a wall register?

    Asked by Margie 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, it can.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy