Shop Resideo Sale
Main product image of 10" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)

Brand:
Bluefin
SKU:
RG8W10-6
Rating:
(3)
Q&A:
(0)
10" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
Magnifying glass
Hover image to zoom
$20.78 each
Backorder
Backorder
Get it Tue, Feb 16 - Tue, May 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
10" x 6" (Wall Opening Size) White Commercial Supply Register (821 Series)
SKU:75007
(21)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-7/8" x 7-7/8"

    Width (Wall Opening):

    10"

    Height (Wall Opening):

    6"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Width (Wall Opening)
    Height (Wall Opening)
    CURRENT ITEM
    Product Image of 10" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
    10" x 6" (Wall Opening Size) Commercial Steel Vertical Single Deflector Supply Register (White)
    SKU: RG8W10-6
    (3)
    Supply Register
    10" x 6"
    11-7/8" x 7-7/8"
    10"
    6"

    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great air supply grills

    I am HVAC/Refrigeration contractor. Installed these grills for at least a dozen of different properties. Great product.
    Ed
    Memphis, TN
    8 months ago
    Was this review helpful to you?

    I would buy this product again

    Decent product
    GT
    Ridge,NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality, timely delivery, accurate description

    I recommend this product. It performs as expected, and it is reasonably priced
    Carlos
    Atlanta, GA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy