Apply to be a TradeMaster!
Main product image of 3 Pole Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom

3 Pole Contactor (24V, 40 Amp)

SKU:
CON-3/24/40
Rating:
(7)
Q&A:
(0)
3 Pole Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom
We no longer carry CON-3/24/40
Unavailable since May 20, 2022
Direct Replacement:
3 Pole Contactor (24V, 40 Amp)
Brand:
Packard
SKU:C340A
(5)
Order by today, receive 430 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
3 pole contactors are typically used in commercial applications. These contactors utilize three wires to control electrical current direction.

Features:
  • 3 Pole NO
  • Silver Cadmium Oxide Contacts
  • UL 508 File NO. E227250
  • Semko/CE File No. EN 60947-4-1:2001
  • CSA File No. 221260 (1456104)
  • Optional Auxiliary Switches

Specs

–
Type:

Contactor

Poles:

3

Voltage:

24V

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great quality!

I really like how the coil is covered, I hope they don't change the design.
Jose, Icon Home Performance LLC
Nashville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought as a spare contactor if needed.

Have not installed yet. Kept as spare.
DL
Buckeye, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this product again.

This contactor was priced right and delivered quickly. Was just what I needed, and I would order again if needed.
sandman
East Central, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Hot Tub pump and heater relays
Mark
Martinsville, Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect, exact replacement. No modification needed

The contractor on AC unit was BUZZING very loud. Put the new one on, problem solved.
Dave the fixer
Cocoa, Fl
6 years ago
Was this review helpful to you?

I will buy this again for sure

Great price and next day delivery
steve
central jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This contactor was a perfect replacement for one that burned out in my heat pump because of an inadequately torqued box connector. Supplyhouse shipping is so quick, it's easier than driving the 30 miles to the nearest local supply - where in all likelihood they would have had to order the part for me anyhow.
dwkarl
Cooperstown, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?