Shop Resideo Sale
Main product image of 3 Pole Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom

3 Pole Contactor (24V, 40 Amp)

Brand:
Packard
SKU:
C340A
Rating:
(5)
Q&A:
(0)
3 Pole Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom
$37.14 each
In Stock
In Stock
Get 98 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Specs

–
Voltage:

24V

Amperage:

40

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
Product Image of 3 Pole Contactor (24V, 40 Amp)
3 Pole Contactor (24V, 40 Amp)
SKU: C340A
(5)
24V
40
3

You May Also Need

2 Pole Contactor (24V, 40 Amp)
SKU: C240A
Packard

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I woul buy and will this agaian

I have bought several of these all great and a good price thank you
Airman
Corbin my
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Always great doing business with them
Powell
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

worked perfect.
Terry
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same as OEM

Easy and less expensive as from vendor
Expert
Ca la
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised, much better than buying new!

Timely delivery and smooth accounting.
George
Portland OR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy