Apply to be a TradeMaster!
Main product image of 4" PVC Bulkhead Fitting w/ EPDM Gasket (Socket x Thread)
Magnifying glass
Hover image to zoom

4" PVC Bulkhead Fitting w/ EPDM Gasket (Socket x Thread)

Brand:
Hayward
SKU:
BFAS1040CES
Rating:
(0)
Q&A:
(0)
4" PVC Bulkhead Fitting w/ EPDM Gasket (Socket x Thread)
Magnifying glass
Hover image to zoom
$145.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Socket, Threaded Connection

Description

–
BFAS Series Bulkhead Fittings Standard Flange

Features:
  • Available in PVC, CPVC, PP and GFPP
  • FPM or EPDM Gasket Seal
  • Left-Hand Threads
  • Buttress Threads Protect Against Blowout
  • Hex Body for One-Person Installation
  • Rated at 150 PSI
  • NSF / ANSI 61 and NSF / ANSI 372 Listed

Specs

–
Size:

4"

Connection Type:

Socket

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy