Apply to be a TradeMaster!
Main product image of 1/2" QIC2 SCH 80 PVC Compact Ball Valve w/ EPDM O-Ring (Socket)
Magnifying glass
Hover image to zoom

1/2" QIC2 SCH 80 PVC Compact Ball Valve w/ EPDM O-Ring (Socket)

Brand:
Hayward
SKU:
QV1T050SE
Rating:
(0)
Q&A:
(0)
1/2" QIC2 SCH 80 PVC Compact Ball Valve w/ EPDM O-Ring (Socket)
Magnifying glass
Hover image to zoom
$23.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1/2"
1/2"3/4"1"1-1/2"2"
Connection Method: 
Socket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–

This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.


1/2" QIC2 Compact Ball Valve w/ EPDM O-Ring (Socket x Socket)


QIC2 compact ball valves are offered in PVC only and come with EPDM o-rings only. All seats are PTFE and all valves are assembled with silicone free lubricant.

Specs

–
Connection Method:

Socket

Size:

1/2"

Connection Type:

Socket x Socket

Color:

Gray

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy