Apply to be a TradeMaster!
Main product image of 3/4" PVC TBH Series True Union Ball Valve w/ Flanged Ends, UHMWHDPE Seats, EPDM O-Ring, Actuation Ready (Gray)
Magnifying glass
Hover image to zoom

3/4" PVC TBH Series True Union Ball Valve w/ Flanged Ends, UHMWHDPE Seats, EPDM O-Ring, Actuation Ready (Gray)

Brand:
Hayward
SKU:
TBH1075A0FEK0UH
Rating:
(0)
Q&A:
(0)
3/4" PVC TBH Series True Union Ball Valve w/ Flanged Ends, UHMWHDPE Seats, EPDM O-Ring, Actuation Ready (Gray)
Magnifying glass
Hover image to zoom
$84.62 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24

MANUALS (5)

Brochure (Spanish)
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
Features:
  • Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
  • No PTFE or related lubricants used in assembly process
  • System2 Sealing Technology provides longer cycle life
  • 250 PSI / 16 Bar, non-shock at 70°F / 23°C full pressure rating
  • Consistent operating torque with adjustment-free design
  • Lockout/Tagout mechanism that secures directly to valve body for enhanced safety
  • ISO 5211 mounting flange simplifies actuation
  • Permanent markings, eliminates labels
  • Integral footpad for skid or panel mount
  • EPDM seal
  • Double O-Ring stem seals
  • Reversible UHMWHDPE seat design

Specs

–
Seal:

EPDM

Color:

Gray

Handle Style:

T-Handle

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Size:

3/4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy