Apply to be a TradeMaster!
3/4" TBH Series True Union PVC Ball Valve w/ Socket and Threaded Ends, EPDM O-ring (Gray)

3/4" TBH Series True Union PVC Ball Valve w/ Socket and Threaded Ends, EPDM O-ring (Gray)

Brand:
Hayward
SKU:
TBH1075ASTE0000
Rating:
(0)
Q&A:
(0)
3/4" TBH Series True Union PVC Ball Valve w/ Socket and Threaded Ends, EPDM O-ring (Gray)
$46.03 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT, Socket x Socket Connection
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray
Product Highlight: Port Type
Full Port
Product Highlight: Pressure Rating
250 PSI @ 70°F

Description

–
A new generation of thermoplastic floating ball valves. The TBH Series features a low maintenance design with new patent pending System2™ Sealing Technology. Assisting users in protecting property and life, a standard integral lock-out feature secures onto the body of the valve. Actuator ready design with ISO 5211 pattern on all sizes.

KEY FEATURES & BENEFITS
  • System2 Sealing Technology provides longer cycle life
  • 250 PSI / 16 Bar, non-shock at 70°F / 23°C full pressure rating
  • Consistent operating torque with adjustment-free design
  • Lockout/Tagout mechanism that secures directly to valve body for enhanced safety
  • Ergonomic handle for improved grip and comfort
  • ISO mounting flange simplifies actuation
  • Permanent markings, eliminates labels
  • Integral footpad for skid or panel mount
  • FPM or EPDM seals
  • Double O-Ring stem seals
  • Reversible PTFE seats – Standard
  • Easy replacement for existing Hayward TB Series
  • NSF / ANSI 61 and NSF / ANSI 372 Listed

Specs

–
Size:

3/4"

Color:

Gray

Handle Style:

T-Handle

Port Type:

Full Port

Connection Type:

FNPT x FNPT

Socket x Socket

Pressure Rating:

250 PSI @ 70°F

Features:

EPDM O-Ring

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy